Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Cargo Control & Warehouse equipment
Tie Downs
Polyester Strap & Hook - 7m
By MAYPOLE
Order Code:
ZT3599976S
Copy
£7.49
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 28th Apr
In Stock
GBP
7.49
https://www.zoro.co.uk/shop/storage-and-handling/tie-downs/polyester-strap-and-hook-7m/p/ZT3599976S
Add to quotation
View all Tie Downs
Description
Polyester strap and hook
7m
Maximum load 1500kg
Specifications
Specifications for Polyester Strap & Hook - 7m
Product Type
Elastics & Tie-Downs
Maximum Load
1500kg
Material
Polyester
Length
7m