Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Cargo Control & Warehouse equipment
Tie Downs
Ratchet Strap & Hooks - 38mm x 6m (2500kg) - 6062
By MAYPOLE
Order Code:
ZT3601856S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.09
5%
10 - 19
£16.19
10%
20 +
£15.29
15%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/storage-and-handling/tie-downs/ratchet-strap-and-hooks-38mm-x-6m-2500kg-6062/p/ZT3601856S
Add to quotation
View all Tie Downs
Description
38mm ratchet tie down.
6m length.
Double 'J' hooks.
Ideal for commercial use.
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Ratchet Strap & Hooks - 38mm x 6m (2500kg) - 6062
Product Type
Trailer Equipment
Width
38mm
Length
6m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome