Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Cargo Control & Warehouse equipment
Tie Downs
Ratchet Tie Down - 32mm/5m - Pack of 2 - SWTD11
By Streetwise
Order Code:
ZT3607855S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£20.89
5%
10 - 19
£19.79
10%
20 +
£18.69
15%
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/storage-and-handling/tie-downs/ratchet-tie-down-32mm-5m-pack-of-2-swtd11/p/ZT3607855S
Add to quotation
View all Tie Downs
Description
Buckle Tie Downs
TUV/GS Approved
Maximum safe load 122 KGs each
Breaking capacity - 250KGs
Safe & Secure
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Ratchet Tie Down - 32mm/5m - Pack of 2 - SWTD11
Product Type
Elastics & Tie-Downs
Length
5m
Width
32mm