0
1
2
3

Ratchet Tie Down - 4m x 25mm, 800kg Breaking Load Large Handle

Order Code: ZT5515680S

£7.99 Inc VAT (20%)


Description

The PTI Ratchet Tie Down, 4m x 25mm, is engineered for durability and ease of use, offering a reliable solution for securing items during transportation. Featuring a robust twin "J" hook design and high-strength polyester webbing, this ratchet tie down provides a secure grip and exceptional breaking load capacity, ensuring your load stays in place. Now available with an extra-large handle for improved leverage and ease of operation. Brand: PTI Length: 4m Width: 25mm Breaking Load Capacity: 800kg Lashing Capacity: 400kg (Dan) Hook Type: Twin "J" hooks/claw hooks Material: 100% polyester blue webbing Ratchet Mechanism: All-metal ratchet with extra-large handle for enhanced leverage and durability Standards Compliance: Conforms to EN12195-2:2001 Features: Quick release mechanism for easy use

See full description
Specifications for Ratchet Tie Down - 4m x 25mm, 800kg Breaking Load Large Handle
  • Colour
    Blue
  • Product Type
    Ratchet Tie Down
  • Length
    4m
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome