Ratchet Tie Down - 5m x 38mm, 2000kg Breaking Load

Order Code: ZT5515765S

£8.99 Inc VAT (20%)


Description

The PTI Ratchet Tie Down, 5m x 38mm, is designed for secure load fastening, making it ideal for various transportation applications. Equipped with twin "J" hooks and durable polyester webbing, this ratchet tie down offers superior strength and stability, ensuring your load is safely secured during transit. Brand: PTI Length: 5m Width: 38mm Breaking Load Capacity: 2000kg Lashing Capacity: 1000kg (Dan) Hook Type: Twin "J" hooks/claw hooks Material: 100% polyester blue webbing Ratchet Mechanism: All-metal ratchet and handle for increased durability Standards Compliance: Conforms to EN12195-2:2001 Features: Quick release mechanism for easy use

See full description
Specifications for Ratchet Tie Down - 5m x 38mm, 2000kg Breaking Load
  • Length
    5m
  • Product Type
    Ratchet Tie Down
  • Width
    38mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome