Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Cargo Control & Warehouse equipment
Tie Downs
Ratchet Tie Down - Heavy Duty - 50mm/8m - SWTD8
By Streetwise
Order Code:
ZT3607849S
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£21.84
5%
10 +
£20.69
10%
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/storage-and-handling/tie-downs/ratchet-tie-down-heavy-duty-50mm-8m-swtd8/p/ZT3607849S
Add to quotation
View all Tie Downs
Description
With J Hooks
TUV/GS Approved
Safe & Secure
Lightweight
Non Slip
See full description
Tags:
#BulkDiscount
Specifications
Specifications for Ratchet Tie Down - Heavy Duty - 50mm/8m - SWTD8
Product Type
Elastics & Tie-Downs
Length
8m
Width
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome