Tie Down - Motorcycle Handle Bar
0
1
2

Tie Down - Motorcycle Handle Bar

Order Code: ZT1231654PCopy

£11.29 Inc VAT (20%)


Description

Manufactured from polyester webbing with stitched reinforcement around loops. To be used in conjunction with suitable ratchet tie downs. Suitable for workshop use, to provide safe restraining points for securing motorcycles to a workbench, flat-bed or trailer. Simple cam buckle fastener tensions the webbing to provide superior load restraint.

Specifications for Tie Down - Motorcycle Handle Bar
  • MFR Part No.
    TDMCHB
  • Breaking Strain
    700kg
  • Maximum Tension
    350kg
  • Pack Quantity
    1
  • Weight
    0.41kg
  • Max. Handlebar Restraint Width
    750mm