1. Tools & Machining/
  2. Tool Storage/
  3. Tool Bags & Holdalls
Canvas Holdall
0
1

Canvas Holdall


Select
See all variants from
£8.99

Inc VAT (20%)

See all variants from £8.99

Description

Manufactured from a blue finish heavy duty water resistant canvas, this range of tool holdalls are ideal for transporting your essential tools. Boasting two handles that wrap underneath the bag for added strength and fitted with a heavy duty zip. Available in three sizes.

Features and Benefits
• Canvas structure is waterproof to allow you to utilise the bag even in adverse weather conditions
• Heavy duty zip allows you to effectively secure your tools
• Two canvas handles make it easier for the user to transport tools effectively
• Available in three sizes to suit your requirements

Typical Applications
• Construction
• Plumbing
• Electricians

See full description

Feature Attributes

Additional Features:

Comes with heavy duty zip,Handles wrapped underneath holdall for added strength

Product Material:

Canvas

Lock Type:

Zipper

Product Type:

Tool Holdall

Height:

190 mm

Width:

180 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome