1. Tools & Machining/
  2. Tool Storage/
  3. Tool Bags & Holdalls
Probag Fabric Tool Bags

Probag Fabric Tool Bags


Select
See all variants from
£56.99Inc VAT (20%)

See all variants from £56.99

Description

Manufactured from high quality 1200 x 1200 denier polyester, these tool bags come equipped with a rigid, waterproof tool compartment that protects tools from elements & damage. They possess an elastic tool retaining strap and a large number of side pockets as well as an aluminium handle and fabric shoulder strap with reinforcement cushion on shoulder level, completed with stainless steel metal strap fastening hooks. Completed with an adjustable saw compartment with self-adhesive tape and side rack for screwdrivers and drift punches.

Features and Benefits
• Manufactured from a high strength 1200 x 1200 polyester fabric for resistance to wear and tear
• Aluminium handle with a leather grip coating for comfort and ease of carrying
• With multiple, vertical side pockets to allow you to effectively store your tools and access them quickly
• Fabric outer surrounds the rigid and waterproof polypropylene inner for structure
• Can be closed by a flexible cover which can be tucked away in the built in kangaroo pocket when not in use
• Available in two varying sizes to suit personal requirements
• High storage capacity: 47 litres or 15kg

Typical Applications
• Ideal for use when on site due to its portable and robust nature

Notes
• Tools not included

See full description

Feature Attributes

Product Type:
Tool Tote Bag
Lock Type:
Flexible Cover