DWST832 TOUGHSYSTEM 2.0 Tool Storage


£69.99 Inc VAT (20%)

See 4 Product Variants
£69.99

Description

The DeWalt TOUGHSYSTEM 2.0 IP65 toolboxes are ideal for the storage of corded and cordless tools, featuring new EASYCLOSE metal wire front latches which allow the user to close the toolboxes with one hand. The DeWalt TOUGHSYSTEM toolboxes also include auto stacking latches which are intuitive to use and reduce the time needed to connect the latches.

Features and Benefits
• Extremely durable allowing and IP65 ingress protection rating for the safe transport of tools
• Stackable so more toolboxes can be moved at once

Feature Attributes

Product Material:
Plastic
Number of Compartments:
1
Additional Features:
IP65 Ingress Protection
Colour:
Black/Yellow
Type:
Tool Box
Length:
554mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome