0
1
2
3
4

Galvanised Metal Tool Box


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Heavy-duty, robust galvanised toolbox, with long reinforced metal hinge the two metal latches and V-groove saw work bench.

Features and Benefits
• Rust proof, heavy-duty large metal latches for strong hold
• Ergonomic designed bi-material soft grip handle for comfortable use
• Padlock holes for additional security as required
• Full length, portable plastic tray for small parts and hand tools for convenient use
• Spacious metal body designed to hold amble quantity of kit
• Top lid designed with saw v-groove to use as work bench
• Long lasting embossed logo branding
• Honeycomb design lid to give it increased strength and durability
• Foldable handle that fits neatly into lid

Typical Applications
• Construction
• Garage
• Building
• Everyday use

See full description

Feature Attributes

Lock Type:
Padlock,Clasp
Number of Tool Boards:
1
Colour:
Black,Silver
Overall Depth:
222 mm
Additional Features:
Portable tray,Rust proof,v-groove
Overall Height:
293 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome