0
1
2

Workshop Range Roller Cabinets


£279.99 Inc VAT (20%)

See 3 Product Variants
£279.99

Description

• Workshop range of roller cabinets and top chests is an ideal entry level choice for small manufacturers, garages and one man businesses
• Anti-rust and solvent resistant powder coat finish protects paintwork
• Pressed steel back strengthener and inner walls give added strength and longevity
• Non-slip EVA 5mm top mat and 2.5mm liners prevent damage and protect tools
• Firm return secures drawer in place
• Ball bearing slides give good drawer stability and smooth action even under load
• Cabinets have strong ergonomic handles which can fit to either side of unit
• 100mm diameter castors with brakes absorb shock and can support heavy loads
• Locking system with cylinder locks for added security
• Drawer Load: 25kg
• Static Load: 300kg
• Combine a Roller Cabinet + Top Chest for the total storage solution

Feature Attributes

Replacement Spares To Suit This Product:
2.5mm Drawer Liner,Key Blank,5.0mm Top Eva Mat,(Set-4) Castors (2 x With Brakes) (2 x Without Brakes) 4" x 1-1/4",90° Deg Lock & Key
Drawers:
Smooth Ball Bearing Drawer Sliders,Firm Return Secures Drawers in Place,Drawers Come With Universal Liners,Full-Length Drawer Handles
Design:
Steel 0.8mm Thick Body Panels,Supplied With 5mm Non Slip EVA Top Mat,Solvent Resistant,Anti-Rust Resistant,Powder Coated,Pressed Steel Back Stengthener,Double Wall Construction Side Panels
Product Range:
Workshop Range
Product Dimensions in MM:
Width 678mm,Height 724mm,Depth 459mm
Colour:
Red
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome