1/1 Gastronorm Trolley 9 Tray Capacity Short

Order Code: ZT4866118S

£369.99 Inc VAT (20%)


Description

With an impressive lifetime warranty against rust and corrosion, Cambro Camshelving modular food tray trolleys represent a step-up in food service transport reliability. Built from an advanced stronger-than-steel composite material, the Camshelving easily outmatches traditional steel trolleys, reducing issues such as noise, weight and fail points. Designed to accept up to 9 full size (1/1) GN trays, there's plenty of space for transporting food around, with each shelf also being able to accept 1/2GN or 1/3 trays if required. Durable lockable castors make the trolley easy to position. The 3mm tray stops add further stability, making loading easy too. A superb user-friendly solution for any food service site. Please note: GN trays/lids sold separately.

See full description
Specifications for 1/1 Gastronorm Trolley 9 Tray Capacity Short
  • Material
    Composite
  • Product Type
    Gastronorm Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome