2/1 Gastronorm Trolley 18 Tray Capacity Short

Order Code: ZT4866219S

£419.99 Inc VAT (20%)


Description

Thanks to their unbeatable lifetime warranty against corrosion and rust, Cambro Camshelving modular food tray trolleys are a true leader in GN tray transportation. Built from an innovative stronger-than-steel composite material, Camshelving has impressive durability, easily outmatching traditional steel trolleys. The advanced material also means issues such as noise, weight and fail points are a thing of the past. Designed to accept up to 9 double-size (2/1) GN trays, there's plenty of space for safely transporting food around your site, with each shelf also being able to accept full size (1/1) trays if required. This provides an generous transport capacity of over 160 litres of food at a time. Durable lockable castors make the trolley easy to position, whilst the 3mm tray stops add further stability - making loading easy too. A superb user-friendly solution for any food service site. Please note: GN trays/lids sold separately.

See full description
Specifications for 2/1 Gastronorm Trolley 18 Tray Capacity Short
  • Product Type
    Gastronorm Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome