With an unbeatable lifetime warranty against corrosion and rust, Cambro Camshelving modular food tray trolleys are a true game-changer in food tray transportation. Built from an innovative stronger-than-steel composite material, Camshelving has unrivalled stability, easily outmatching traditional steel trolleys. The advanced material also means issues such as noise, weight and fail points are a thing of the past. Designed to accept up to 18 double-size (2/1) GN trays, there's plenty of space for transporting huge quantities of food around your site, with each shelf also being able to accept full size (1/1) trays if required. This provides an impressive transport capacity of over 300 litres of food at a time. Durable lockable castors make the trolley easy to position, whilst the 3mm tray stops add further stability - making loading easy too. A superb user-friendly solution for any food service site. Please note: GN trays/lids sold separately.