0
1
2
3

2 Door Office Filing Storage Trolley on Wheels, 75cm White

Order Code: ZT2813504S

£169.99 Inc VAT (20%)


Description

Multi-function trolley (closed) with 2 built-in shelves, 2 adjustable shelves and 2 wing doors. Holds up to 30 kg per shelf. High quality 16 mm thick melamine covered wood provides scratch resistant protection. Fully mobile, equipped with 4 castors, 2 with brake for stability during use. Dimensions (H x W x D): 737 x 528 x 400 mm. • Multi-function trolley (closed) with 2 built-in shelves, 2 adjustable shelves and 2 wing doors
• Holds up to 30 kg per shelf.
• High quality 16 mm thick melamine covered wood provides scratch resistant protection
• Fully mobile, equipped with 4 castors, 2 with brake for stability during use
• Dimensions (H x W x D): 737 x 528 x 400 mm.

See full description
Specifications for 2 Door Office Filing Storage Trolley on Wheels, 75cm White
  • Colour
    White
  • Weight
    18.1kg
  • Material
    Wood
  • Product Type
    Printer Stands
  • Form
    Multi Function Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome