2 Tier Blue H1041XW832 X D546mm Deep Ledge Trolley 322442

Order Code: ZT1550914S

£429.99 Inc VAT (20%)


Description

This deep ledged trolley contains 2 shelves with 70mm deep ledges to help contain any spillages and keep items secure during transportation. The smooth, easy to clean polymer surfaces are also impact resistant meaning they won't chip, peel or dent, ideal for multiple uses and purposes. This blue 2 tier trolley measures 832x546x1041mm (WxDxH).
Both tiers have a smooth, easy to clean polymer surface
70mm adjustable deep ledge on shelves contains any spillages
Impact resistant surface will not chip, peel or dent
Includes an ergonomic handle for effortless manoeuvrability
Dimensions: 832x546x1041mm (WxDxH)
Colour: Blue

See full description
Specifications for 2 Tier Blue H1041XW832 X D546mm Deep Ledge Trolley 322442
  • Weight
    16.5kg
  • MFR Part No.
    SBY10782
  • Material
    Polymer
  • Colour
    Blue
  • Product Type
    Deep Ledge Trolley
  • Dimensions (W x D x H)
    832x546x1041mm