Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
2 Tier Picking Trolley
By SHS
Order Code:
ZT2819161S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
5-9
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/storage-and-handling/trolleys/2-tier-picking-trolley/p/ZT2819161S
Add to quotation
View all Trolleys
Description
150kg capacity, 2 shelves Blue & White 985H x 465W x 830Lmm
Specifications
Specifications for 2 Tier Picking Trolley
Colour
Blue & White
Product Type
Picking Trolley
No. of Shelves
2
Capacity
150kg
Number of Shelves
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome