0
1
2

3 Shelf Tool Trolley - 1310 x 550 x 460mm

Order Code: ZT1220162X

£159.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

3 shelf trolley with hardwearing black plastic shelves and aluminium uprights. Complete with shelf dividers to keep your tools tidy. The trolley is ideal for use in workshops, garages, warehouses etc.

Features:
-Lightweight and easy to clean
-Mobile on 4 x 100mm swivel castors with two brakes

See full description
Specifications for 3 Shelf Tool Trolley - 1310 x 550 x 460mm
  • Product Type
    Hand Trolley
  • Wheel Diameter
    100mm
  • Additional Features
    Shelf dividers
  • Colour
    Black
    Red
  • Load Capacity
    100kg
  • Height
    1310mm
  • Wheel Type
    Swivel Castors
  • Width
    550mm
  • MFR Part No.
    HI663Y
  • Depth
    460mm
  • Product Dimensions
    1310 X 550 X 460mm
  • Product Material
    Aluminium
    Plastic
  • Number of Wheels
    4 x Swivel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome