3-Tier Home Trolley Kitchen Storage Cart Steel Bars 4 Wheels Rolling Unit White

Order Code: ZT3350076S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£35.145%


Description

THREE-TIER: Ensures plenty of room for storing all you need. Ideal for home and office, kitchen, living room. Stainless steel bar and panels for safety. Top bar for easy pushing and pulling.MDF & WOOD BODY: Ensures a solid and durable structure for continual everyday use in a versatile fresh white hue. Smooth finish is easy to clean. Frame allows safe standing on the floor.FOUR WHEELS: Omnidirectional so they don't get stuck, it makes unit easy to move around without marking your floor.DIMENSIONS: 78H x 45W x 38Dcm. Drawer inner: 7.7H x 42W x 32.5Dcm.MAXIMUM WEIGHT 10KG. ASSEMBLY REQUIRED.

See full description
Specifications for 3-Tier Home Trolley Kitchen Storage Cart Steel Bars 4 Wheels Rolling Unit White
  • Assembly
    Required
  • Colour
    White
  • Finish
    Smooth
  • Product Type
    Home Trolley
  • Material
    Stainless Steel
  • Drawer Dimensions
    7.7H x 42W x 32.5acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome