3 Tier PP Folding Trolley Black Small

Order Code: ZT4851340S

£139.99 Inc VAT (20%)


Description

Perfect for hotels and residential care homes, as well as healthcare and educational settings, the small Vogue 3 tier folding trolley is a fantastic solution for quickly and safely transporting essential goods around a site. Supplied fully assembled, the trolley makes it easy to load and position wherever it's needed, so you can safely transport plates, cleaning equipment or other heavy items with ease. The durable polypropylene construction is ideal for this task, as it's lightweight, easy to clean and exceptionally durable. In addition, it doesn't corrode or rust - useful if you ever need to take the unit outdoors. And thanks to its handy folding function, the trolley can easily be stored away when not in use, taking up much less space than non-folding versions. The folding function also makes it easier to transport - perfect if the trolley is being moved in a lift or up stairs.

See full description
Specifications for 3 Tier PP Folding Trolley Black Small
  • Size
    Small
  • Material
    Polypropylene
  • Colour
    Black
  • Product Type
    Folding Trolley
  • Type
    3 Tier Folding Trolley

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome