3-Tier Printer Stand, Utility Cart, Rolling Trolley with Adjustable Shelves

Order Code: ZT3347159S

£45.99 Inc VAT (20%)


Description

3-TIER PRINTER STAND: Ensures lots of storage, features three shelves. Can hold a printer, a video player, a CPU and a number of plants. The wood-grain effect shelf is cool and trendy, making your space stand out. Smooth surface is easy to clean and spacious enough for instant storageADJUSTABLE SHELVING: Want flexibility in storage? Well, the adjustable storage shelf is designed for them. You can easily adjust the height at 8 levels to accommodate items of different shapes and sizes360 CASTER WHEELS: Four wheels to cart the printer stand around easily. Two are lockable to keep the it in place when required. The convenient handle makes the utility cart easy to wheel from room to roomSTURDY BUILT: This utility cart is made of a steel frame for sturdiness, fitted with particleboard for long-lasting. The storage cart can also be used as a file storage shelf, microwave stand, kitchen cart or kitchen trolleySTORAGE TROLLEY DIMENSION: 50L x 35W x 100.5Hcm, Weight Capacity: 30kg (overall) , 10kg (each shelf) Assembly required

See full description
Specifications for 3-Tier Printer Stand, Utility Cart, Rolling Trolley with Adjustable Shelves
  • Colour
    Wood-grain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome