3-Tier Utility Cart Rolling Serving Trolley with Baskets White - 850-165WT

3-Tier Utility Cart Rolling Serving Trolley with Baskets White - 850-165WT

Order Code: ZT5713607SCopy

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

This HOMCOM rolling cart offers on-the-go storage, for whatever you want. Three-tier design, with three hanging boxes and four hooks give you plenty of holding room. A steel frame for a reliably strong structure, fitted with four wheels and a handle to move around easily; two wheels can be locked in place. Top tray is sectioned into 12 parts for better organisation. A kitchen storage trolley, drinks trolley - or how about keeping all beauty essentials together? The choice is yours.

See full description
Specifications for 3-Tier Utility Cart Rolling Serving Trolley with Baskets White - 850-165WT
  • Product Type
    Utility Cart
  • Material
    Steel
  • Colour
    White