0
1
2
3
4

3-TRAY Tool Trolley

Order Code: ZT1018223X

£83.99 Inc VAT (20%)
£89.996.5% off
QuantityPriceDiscount
1 - 4£83.990%
5 +£80.634%


Description

The Senator® tool trolley has three high-sided shelves to ensure the contents do not fall off whilst in transit. Manufactured from heavy gauge steel with a hard-wearing corrosion-resistant powder coated finish with four 100mm diameter industrial castors (2 fixed position and 2 swivel with foot brakes) the Senator® tool trolley is a worthwhile addition to any workshop, garage or machine shop.

Load capacity: 45kg per shelf.
Dimensions (L x W x H): 740 x 385 x 665mm.

See full description
Specifications for 3-TRAY Tool Trolley
  • Weight
    14.3kg
  • Height
    663mm
  • Product Material
    Steel
  • Product Type
    Tray Trolley
  • Product Dimensions
    737x663x383mm
  • Depth
    383mm
  • Colour
    Red
  • Additional Features
    Powder Coated Finished
    Sturdy Handle
    Brakes Fitted To Of The Castors
    (4) 100mm Industrial Castors
  • Width
    737mm
  • MFR Part No.
    TC302
  • Wheel Type
    2 x Braked Swivel Castors
    2 x Swivel Castors
  • Length
    737mm
  • Wheel Diameter
    100mm
  • Load Capacity
    136kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome