3pc Wooden Kitchen Cart Mobile Rolling Trolley Folding Stools Wheels Drawers

Order Code: ZT3349851S

£129.99 Inc VAT (20%)


Description

3 PIECE DINING SET: Our modern style bar table chair set combine simplicity and practicality, suitable for your dining room, kitchen, pub, or cafSPACE SAVING: The drop-leaf tabletop can be folded in half or entirely to meet various needs, suitable for a compact space. The bar stools can be tucked under the table neatly to save space and keep organizedTHOUGHTFUL WORKMANSHIP: Smooth pinewood top is easy to wipe clean. The bottom slat storage shelf enhances storage area. Fitted with MDF for sturdinessFREE MOVING: This serving cart stands on 6 smooth rolling casters to ensure easy mobility. Easily move from room to room for instant useCart Size: 102L x 70W x 82H cm Chair Size: 28. 5 x 51H cm Cart Weight Capacity: 50kg Chair Weight Capacity: 100kg. Assembly required

See full description
Specifications for 3pc Wooden Kitchen Cart Mobile Rolling Trolley Folding Stools Wheels Drawers
  • Load Capacity
    50kg
  • Assembly
    Required
  • Product Type
    Kitchen Cart

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome