4 Sided 4 Shelf Trolley

Order Code: ZT3609192S

£299.99 Inc VAT (20%)


Description

This versatile trolley is a 4 sided trolley used for general mechandising but can be really used to anything. The roll cage is a 4 sided cage with the opening doors on the wide side. The trolley is rigid in construction, so it does not nest or fold down. The roll cage shelves are also fixed in. The trolley is fitted with 270 degree opening wardrobe doors and there is a bracket to retain the doors when fully open. The trolley is zinc plated for a long life, and is suitable for use within a retail shop store or for general warehousing use.

Wheels are 125mm diameter nylon as standard or rubber tyred as an option. 2 fixed and 2 swivel castor configuration.

See full description
This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for 4 Sided 4 Shelf Trolley
  • Wheel Material
    Nylon
  • Wheel Diameter
    125mm
  • No. of Shelves
    4
  • Product Type
    4 Sided Trolley
  • Number of Shelves
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome