4-Tier Ladder Bookcase Utility Shelf DIY Plant Stand Holder Study Bamboo

Order Code: ZT3350898S

£44.99 Inc VAT (20%)


Description

Multi-Functional Rack: With 4-tier open shelves for displaying books, art crafts, towels, plants and other home office supplies, this ladder shelf is ideal for your living room, bathroom, balcony, kitchen, etc.Ladder & Space-Saving Design: This storage shelves comes in a stable, space-saving free-standing ladder design. Four shelves with different sizes from bottom to top to fits different items.Humanised Details: Extra bars on sides and back serve as bookends to prevent your books/items falling. Polished corners protect your family from being scratched.Durable Material: Constructed of bamboo, each tier of this shelf unit has a support bar to provide a loading capacity of up to 20 kg.Overall Dimension: 48L x 31.5W x 120H cm, Easy assembly required.

See full description
Specifications for 4-Tier Ladder Bookcase Utility Shelf DIY Plant Stand Holder Study Bamboo
  • Finish
    Polished
  • Product Type
    Ladder Bookcase
  • Material
    Bamboo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome