960 x 1030 x 510mm Service Trolley 3 Shelf Grey

Order Code: ZT1024047X

£269.99 Inc VAT (20%)


Description

Each shelf has a full 25mm lip around all sides to help prevent items sliding off. Optional plastic buckets can be purchased to give added versatility. 100mm wheel diameter. Weight 19.0kg. Overall dimensions L x W x H: 1030 x 510 x 960mm.

Specifications for 960 x 1030 x 510mm Service Trolley 3 Shelf Grey
  • Product Type
    Service Trolley
  • Colour
    Grey
  • Wheel Diameter
    100mm
  • No. of Shelves
    3
  • Weight
    19.0kg
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome