Aluminium Box Trolley, Capacity 350 L, One Side With Half Drop Gate

Order Code: ZT2725583S

£1,299.99 Inc VAT (20%)


Description

Aluminium box trolley, capacity 350 l, one side with half drop gate. Supplied = assembled. Length = 950 mm. Width = 550 mm. Height = 980 mm. Internal length = 900 mm. Internal width = 500 mm. Internal height = 780 mm. Capacity = 350 l. Model = half drop gate on one long side. Panel material = aluminium. Base plate = aluminium. Fittings = thread guard. Wheel type = solid rubber non-marking. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Corrosion resistant. Completely hygienic. Resistant to heat and cold. Sturdy edge and base profile. Wheels 2 swivel castors and 2 fixed castors aligned at the corners, roller bearings, thread guard. Non-marking solid rubber tyres. Front and side panels reinforced with all-round corrugation and corner beading. Special feature Long side with half drop gate for convenient loading and unloading. Flap with bolt holder and movable holding hinges. Optional hinged lid With perlon straps and 2 latches. Factory fitted only.

See full description
Specifications for Aluminium Box Trolley, Capacity 350 L, One Side With Half Drop Gate
  • Wheel Diameter
    125mm
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Height
    980mm
  • Length
    950mm
  • Supplied
    Assembled
  • Width
    550mm
  • Capacity
    350L
  • Internal Height
    780mm
  • Internal Width
    500mm
  • Internal Length
    900mm
  • Wheel Bearing
    Roller Bearing
  • Fittings
    Thread Guard
  • Panel Material
    Aluminium
  • Base Plate
    Aluminium