Aluminium Box Trolley, Capacity 945 L, With 250mm Deep Cut-Out In Side Panel

Order Code: ZT2725774S

£2,199.99 Inc VAT (20%)


Description

Aluminium box trolley, capacity 945 l, with 250 mm deep cut-out in side panel. Supplied = assembled. Length = 1650 mm. Width = 950 mm. Height = 980 mm. Internal length = 1500 mm. Internal width = 900 mm. Internal height = 700 mm. Capacity = 945 l. Model = with 1 cut-out on one long side and 1 push handle on the front sides. Panel material = aluminium. Base plate = aluminium. Fittings = thread guard. Wheel type = solid rubber non-marking. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Corrosion resistant. Completely hygienic. Resistant to heat and cold. Sturdy edge and base profile. Wheels 2 swivel castors and 2 fixed castors aligned at the corners, roller bearings, thread guard. Non-marking solid rubber tyres. Front and side panels reinforced with all-round corrugation and corner beading. Special feature Long sides with cut-out (approx. 250 mm deep) , sliding handle on both ends.

See full description
Specifications for Aluminium Box Trolley, Capacity 945 L, With 250mm Deep Cut-Out In Side Panel
  • Wheel Type
    Solid Rubber Non-Marking
  • Wheel Diameter
    200mm
  • Supplied
    Assembled
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Capacity
    945L
  • Length
    1650mm
  • Height
    980mm
  • Width
    950mm
  • Internal Width
    900mm
  • Internal Length
    1500mm
  • Internal Height
    700mm
  • Base Plate
    Aluminium
  • Panel Material
    Aluminium
  • Wheel Bearing
    Roller Bearing
  • Fittings
    Thread Guard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome