Assembly Trolley, 1 Cupboard, 1 Drawer, Light Blue Body, Fronts In White Aluminium

Order Code: ZT2674758S

£1,999.99 Inc VAT (20%)


Description

Assembly trolley, 1 cupboard, 1 drawer, light blue body, fronts in white aluminium. Supplied = assembled. Working height = 900 mm. Frame material = steel, powder coated. Worktop material = MDF, dcor finish. Product type = workshop trolleys. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Number of drawers = 1 pcs. Drawer width = 410 mm. Drawer height = 1x140 mm. Drawer depth = 660 mm. Max. drawer load = 20 kg. Number of shelves = 2 pcs. Internal cupboard dimensions = 560x510x650 mm. Easy removal of items due to drawers suspended directly under the worktop. Secure storage of work equipment due to individually lockable drawer and cupboard. A lower shelf open to 3 sides with the dimensions 514 x 700 x 400 mm offers additional storage space. Cupboard comes with 2 shelves as standard. Measuring 660 x 410 x 140 mm, the drawer offers plenty of storage space for important work equipment. ABS edge strip ensures safe working due to good impact resistance and flexibility. Flat storage surface allows the transport of larger materials. Can be locked for secure storage of valuable work equipment. Push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley securely in place - ideal as a mobile workstation. Sturdy sheet steel design with high quality powder coated finish. Worktop made of 30 mm thick MDF panel with ABS edging, dcor finish. 2 swivel castors and 2 fixed castors with solid rubber tyres, wheel 200 mm. Swivel castors with double stops. Cupboard and drawers lockable with cylinder lock. Drawers with ball bearing mounted guides and individual locks. Max. load 20 kg per drawer. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Assembly Trolley, 1 Cupboard, 1 Drawer, Light Blue Body, Fronts In White Aluminium
  • Drawer Height
    1x140mm
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Product Type
    Workshop Trolleys
  • Supplied
    Assembled
  • Number of Drawers
    1
  • Frame Material
    Steel Powder Coated
  • Number of Shelves
    2
  • Working Height
    900mm
  • Internal Cupboard Dimensions
    560x510x650mm
  • Drawer Width
    410mm
  • Worktop Material
    MDF, Décor Finish
  • Drawer Load Capacity
    20kg
  • Drawer Depth
    660mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome