Assembly Trolley - 1 Cupboard

Order Code: ZT2674773S

£2,699.99 Inc VAT (20%)


Description

Assembly trolley, 1 cupboard, 1 drawer cupboard, two-tone, body in light blue, front in white aluminium, MDF worktop. Supplied = assembled. Working height = 900 mm. Frame material = steel, powder coated. Worktop material = MDF, dcor finish. Product type = workshop trolleys. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Number of drawers = 4 pcs. Drawer width = 430 mm. Drawer height = 1x60/1x90/1x120/1x180 mm. Drawer depth = 620 mm. Max. drawer load = 20 kg. Number of shelves = 2 pcs. Internal cupboard dimensions = 560x510x650 mm. Secure storage of work equipment due to lockable cupboard and drawer cupboard. Easy removal of items due to individual drawer locks. Cupboard comes with 2 shelves as standard. With a width of 424 mm, the drawers offer plenty of space for your work equipment. ABS edge strip ensures safe working due to good impact resistance and flexibility. Flat storage surface allows the transport of larger materials. Can be locked for secure storage of valuable work equipment. Push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley securely in place - ideal as a mobile workstation. Sturdy sheet steel design with high quality powder coated finish. Worktop made of 30 mm thick MDF panel with ABS edging, dcor finish. 2 swivel castors and 2 fixed castors with solid rubber tyres, wheel 200 mm. Swivel castors with double stops. Cupboard and drawers lockable with cylinder lock. Cupboard with two shelves. Drawers with ball bearing mounted guides and individual locks. Max. load 20 kg per drawer. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Assembly Trolley - 1 Cupboard
  • Product Type
    Workshop Trolleys
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Supplied
    Assembled
  • Number of Drawers
    4
  • Frame Material
    Steel Powder Coated
  • Drawer Height
    1x60 / 1x90 / 1x120 / 1x180mm
  • Number of Shelves
    2
  • Drawer Load Capacity
    20kg
  • Worktop Material
    MDF, Décor Finish
  • Drawer Depth
    620mm
  • Working Height
    900mm
  • Drawer Width
    430mm
  • Internal Cupboard Dimensions
    560x510x650mm