Assembly Trolley, 2 Drawers, Light Blue Body, Fronts In White Aluminium

Order Code: ZT2674770S

£1,599.99 Inc VAT (20%)


Description

Assembly trolley, 2 drawers, light blue body, fronts in white aluminium. Supplied = assembled. Working height = 900 mm. Frame material = steel, powder coated. Worktop material = MDF, dcor finish. Product type = workshop trolleys. Wheel fittings = 2 swivel castors with double stops, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Number of drawers = 2 pcs. Drawer width = 410 mm. Drawer height = 2x140 mm. Drawer depth = 660 mm. Max. drawer load = 20 kg. Easy removal of items due to drawers suspended directly under the worktop. Secure storage of work equipment due to individually lockable drawers. A lower shelf open to 4 sides with the dimensions 1150 x 700 x 400 mm offers additional storage space. Measuring 660 x 410 x 140 mm each, drawers offer plenty of storage space for important work equipment. ABS edge strip ensures safe working due to good impact resistance and flexibility. Flat storage surface allows the transport of larger materials. Can be locked for secure storage of valuable work equipment. Push handle and swivel castors make it flexible to move to the place of use. Parking brakes keep the trolley securely in place - ideal as a mobile workstation. Sturdy sheet steel design with high quality powder coated finish. Worktop made of 30 mm thick MDF panel with ABS edging, dcor finish. 2 swivel castors and 2 fixed castors with solid rubber tyres, wheel 200 mm. Swivel castors with double stops. Drawers lockable with cylinder lock. Drawers with ball bearing mounted guides and individual locks. Max. load 20 kg per drawer. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Assembly Trolley, 2 Drawers, Light Blue Body, Fronts In White Aluminium
  • Wheel Diameter
    200mm
  • Drawer Height
    2x140mm
  • Product Type
    Workshop Trolleys
  • Wheel Type
    Solid Rubber Tyres
  • Number of Drawers
    2
  • Supplied
    Assembled
  • Frame Material
    Steel Powder Coated
  • Worktop Material
    MDF, Décor Finish
  • Drawer Width
    410mm
  • Drawer Depth
    660mm
  • Working Height
    900mm
  • Drawer Load Capacity
    20kg