Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Trolleys
Auto Level Trolley 930 L x 720 W x 940 H
By Trolleys
Order Code:
ZT1333241S
£1,229.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
1229.99
https://www.zoro.co.uk/shop/storage-and-handling/trolleys/auto-level-trolley-930-l-x-720-w-x-940-h/p/ZT1333241S
Add to quotation
View all Trolleys
Description
Auto Level Trolley 930 L X 720 W X 940 H
Specifications
Specifications for Auto Level Trolley 930 L x 720 W x 940 H
Width
720mm
Height
940mm
Length
930mm
Product Type
Auto Level Trolley
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome