Ball Trolley, Lockable, Filling Height 870mm

Order Code: ZT2731822S

£639.99 Inc VAT (20%)


Description

Ball trolley, lockable, filling height 870 mm. Supplied = assembled. Width = 1000 mm. Depth = 610 mm. Height = 1040 mm. Finish = zinc plated by galvanization. Wheel fittings = 4 swivel castors. Wheel type = thermoplastic rubber. Wheel diameter = 100 mm. Wheel bearing = plain bearing. Transport dolly material = steel. Material of mesh = steel. Mesh height = 855 mm. Internal width = 950 mm. Internal depth = 565 mm. Internal height = 855 mm. Mesh size of side panels = 40x100 mm. Mesh width for rear wall = 40x100 mm. Front panel mesh size = 40x100 mm. Roll container model = folding. Highly manoeuvrable with 4 swivel castors. Folding front panel makes it easy to remove and store balls. Safe transport of goods and form-fit loading due to mesh panels on 5 sides. Zinc plating increases the level of corrosion protection. Ready for immediate use as it is delivered fully assembled. Ball trolley, lockable, folding when empty. With 2 loading flaps, filling height approx. 870 mm. External dimensions approx. 1040 x 1000 x 610 mm. Bracing 40 x 100 mm. With 4 bolt hole swivel castors, thermoplastic rubber as a running surface. Surface electrolytically zinc plated in blue.

See full description
Specifications for Ball Trolley, Lockable, Filling Height 870mm
  • Wheel Diameter
    100mm
  • Wheel Type
    Thermoplastic Rubber
  • Height
    1040mm
  • Roll Container Model
    Folding
  • Mesh Material
    Steel
  • Width
    1000mm
  • Depth
    610mm
  • Mesh Height
    855mm
  • Front Panel Mesh Size
    40x100mm
  • Mesh Width For Rear Wall
    40x100mm
  • Wheel Fittings
    4 Swivel Castors
  • Mesh Size of Side Panels
    40x100mm
  • Supplied
    Assembled
  • Internal Depth
    565mm
  • Internal Width
    950mm
  • Internal Height
    855mm
  • Finish
    Zinc Plated By Galvanization
  • Dolly Material
    Steel
  • Wheel Bearing
    Plain Bearing
  • Transport Dolly Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome