0
1

Blue Chair Moving Trolley/Truck 357359

Order Code: ZT1551867S

£399.99 Inc VAT (20%)


Description

Designed specifically for the easy transportation of stacked chairs, this chair truck is a useful piece of storage equipment. It is mounted on pneumatic wheels with rubber tyres that allow full flexibility of movement and are durable for prolonged, everyday use. The truck has adjustable arms for users of variable height and is made from strong, tubular metal, making it robust and hard wearing. This hand truck has a capacity of 300kg and measures 1300x580mm (HxW).
Transports stacked chairs quickly and efficiently
Has pneumatic tyres that are suitable for a range of surfaces
Allows complete flexibility of movement
Adjustable arms provides great versatility
Made from durable material for long lasting use
Carrier Arms: 500x250mm (LxW)
Overall Size: 1300x580mm (HxW)
Capacity: 300kg

See full description
Specifications for Blue Chair Moving Trolley/Truck 357359
  • Weight
    19.6kg
  • MFR Part No.
    SBY16426

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome