Blue Swivel Castor Bottle Skip 405 x 610 x 560mm 328217

Order Code: ZT1551056S

£129.99 Inc VAT (20%)


Description

Ideal for office or commercial uses, this blue bottle bin is manufactured from medium density polyethylene, giving it a strong and solid finish. The interior of the bin has a smooth, snag-free finish which improves durability and the return lip aids transportation of the bin as well as adding to the solidity. The bin sits on 51mm nylon swivel castors which also aid manoeuvrability for ease of use.
Manufactured from medium density polyethylene
Smooth, snag free interior
Return lip improves rigidity and aids manoeuvrability
51mm swivel nylon castors
External dimensions: 405x610x560mm (WxDxH)
Colour: Blue

See full description
Specifications for Blue Swivel Castor Bottle Skip 405 x 610 x 560mm 328217
  • Weight
    8kg
  • MFR Part No.
    SBY12930
  • Product Type
    Bottle Bin
  • Castor Size
    51mm
  • Colour
    Blue
  • Dimensions (W x D x H)
    405 x 610 x 560mm