3

Board and Panel Trolley With Basket

Order Code: ZT3082209S

£399.99 Inc VAT (20%)


Description

Application: Carrying lightweight panels.
Application: For light weight boxes, boards, panels, doors.
Basket Height mm: 150.
Basket Length mm: 790.
Basket Width mm: 150.
Capacity kg: 250.
Finish: Plastic coated basket.
Overall Height mm: 965.
Overall Length mm: 865.
Overall Width mm: 485.
Platform Height mm: 140.
Platform Length mm: 795.
Platform Width mm: 485.Capacity 250kg. Suitable for lightweight boxes, boards, sheets, panels, doors etc. Plastic coated top basket, L x W x H: 790 x 150 x 150mm. Platform L x W - 795 x 485mm.

See full description
Specifications for Board and Panel Trolley With Basket
  • Overall Height
    965mm
  • Overall Width
    485mm
  • Capacity
    250kg
  • Overall Length
    865mm
  • Platform Length
    795mm
  • Basket Width
    150mm
  • Basket Height
    150mm
  • Finish
    Plastic coated basket
  • Basket Length
    790mm
  • Platform Height
    140mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome