C+C Platform Trolley, Max. Load 200 Kg, 2 Push Handles, With Plywood Shelf

Order Code: ZT2737120S

£799.99 Inc VAT (20%)


Description

C+C platform trolley, max. load 200 kg, 2 push handles, with plywood shelf. Supplied = flat pack. Length = 1170 mm. Width = 700 mm. Height = 980 mm. Product type = C+C trolleys. Fittings = folding. Max. load = 200 kg. Frame material = sheet steel. Frame colour = red, zinc plated. Platform material = plywood. Platform width = 600 mm. Platform length = 900 mm. Number of push handles = 2 pcs. Wheel fittings = 4 swivel castors. Wheel diameter = 125 mm. Zinc plating increases the level of corrosion protection. Highly manoeuvrable with push handle and 4 swivel castors. Max. load 200 kg. Can be pushed into each other.

See full description
Specifications for C+C Platform Trolley, Max. Load 200 Kg, 2 Push Handles, With Plywood Shelf
  • Product Type
    C+C Trolleys
  • Wheel Diameter
    125mm
  • Load Capacity
    200kg
  • Frame Colour
    Red, Zinc Plated
  • Height
    980mm
  • Supplied
    Flat Pack
  • Length
    1170mm
  • Width
    700mm
  • Wheel Fittings
    4 Swivel Castors
  • Frame Material
    Sheet Steel
  • Platform Length
    900mm
  • Fittings
    Folding
  • Platform Material
    Plywood
  • Number of Push Handles
    2
  • Platform Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome