C-LINE Platform And Cleaning Trolley - With Baskets And Waste Sack Holder

Order Code: ZT2735687S

£899.99 Inc VAT (20%)


Description

C-LINE platform and cleaning trolley, with baskets and waste sack holder, 2 swivel castors and 2 fixed castors. Supplied = flat pack. Platform length = 595 mm. Platform width = 360 mm. Length = 685 mm. Width = 450 mm. Height = 1000 mm. Shelf heights = 160 mm. Max. load per level = 60 kg. Frame colour = grey. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel diameter = 100 - 200 mm. Number of push handles = 1 pcs. Number of levels = 1 pcs. With baskets and waste sack holder. Very easy to use due to its unique design.

See full description
Specifications for C-LINE Platform And Cleaning Trolley - With Baskets And Waste Sack Holder
  • Wheel Diameter
    100 - 200mm
  • Frame Colour
    Grey
  • Length
    685mm
  • Load per Level
    60kg
  • No. of Levels
    1
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Width
    450mm
  • Supplied
    Flat Pack
  • Height
    1000mm
  • Platform Length
    595mm
  • Shelf Heights
    160mm
  • Platform Width
    360mm
  • Number of Push Handles
    1