C-LINE Shopping And Table Trolley - With 1 Shelf - 2 Chrome Plated Wire Baskets, 580, 800mm

Order Code: ZT2735685S

£859.99 Inc VAT (20%)


Description

C-LINE shopping and table trolley, with 1 shelf, 2 chrome plated wire baskets, shelf heights 160, 580, 800 mm. Supplied = flat pack. Length = 685 mm. Width = 450 mm. Height = 1000 mm. Product type = shopping trolleys. Max. load = 120 kg. Max. load per level = 60 kg. Frame material = steel, powder coated, steel, chrome plated. Frame colour = grey. Platform width = 360 mm. Platform length = 595 mm. Number of levels = 3 pcs. Number of push handles = 1 pcs. Shelf heights = 160/580/800 mm. Wheel type = non-marking polyurethane. Wheel fittings = 4 swivel castors. Wheel diameter = 100 mm. Wheel bearing = ball bearing. Practical and manoeuvrable due to push handle and swivel castors. Extremely easy to handle. Highly versatile. When preparing the blueprints for our C-Line series, we focused on design and flexibility. The trolley is extremely easy to manoeuvre using the handle in the centre. The handle has been moulded in one piece in our high-tech bending centre. Basket - chrome plated.

See full description
Specifications for C-LINE Shopping And Table Trolley - With 1 Shelf - 2 Chrome Plated Wire Baskets, 580, 800mm
  • Product Type
    Shopping Trolleys
  • Wheel Diameter
    100mm
  • Wheel Type
    Non-Marking Polyurethane
  • Load Capacity
    120kg
  • Frame Colour
    Grey
  • Load per Level
    60kg
  • Height
    1000mm
  • No. of Levels
    3
  • Length
    685mm
  • Width
    450mm
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Swivel Castors
  • Shelf Heights
    160 / 580 / 800mm
  • Platform Length
    595mm
  • Number of Push Handles
    1
  • Platform Width
    360mm
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome