0
1
2
3

Canvas Trolley 70kg Capacity Foldable

Order Code: ZT1225311P

£89.99 Inc VAT (20%)


Description

Medium duty tubular steel frame with red canvas material. Collapsible frame for easy storage. Suitable for a wide variety of warehouse, office, garden and domestic hauling applications. Maximum capacity of 70kg.
Folded Dimensions (L x W x H): 800 x 535 x 200mm.

Specifications for Canvas Trolley 70kg Capacity Foldable
  • MFR Part No.
    CST802
  • Wheel Size
    8" x 1.75"
  • Capacity
    70kg
  • Weight
    9.3kg
  • Overall Height
    1180mm (inc. handle)
  • Platform Length
    900mm
  • Platform Width
    535mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome