Cardboard Box Trolley for Folded Cardboard Boxes 4 Swivel Castors 2 with Wheel Stops

Order Code: ZT3379990S

£1,999.99 Inc VAT (20%)


Description

Cardboard box trolley for folded cardboard boxes 4 swivel castors 2 with wheel stops. Supplied = assembled. Frame material = steel. Frame colour = grey. Height = 1989 mm. Wheel type = thermoplastic rubber. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel bearing = ball bearing. Max. load = 150 kg. Length = 1201 mm. Width = 794 mm. Product type = transport dollies. Flexible and ergonomic transport. Can be modified individually. Store cardboard boxes in one place. This cardboard box trolley is used to store folded cardboard boxes. 2 Betonplex shelves and 2 ergonomic handles provide optimum convenience. The cardboard box trolley is equipped with 2 normal swivel castors and 2 swivel castors with brake which are fitted with smooth running ball bearings and made of TPR rubber (non-marking) Painted in a grey hardwearing powder coating (no solvents less harmful to the environment) The cardboard trolley is delivered assembled.

See full description
Specifications for Cardboard Box Trolley for Folded Cardboard Boxes 4 Swivel Castors 2 with Wheel Stops
  • Frame Colour
    Grey
  • Product Type
    Cardboard Box Trolley
  • Height
    1989mm
  • Wheel Type
    Thermoplastic Rubber
  • Length
    1201mm
  • Frame Material
    Steel
  • Width
    794mm
  • Wheel Fittings
    4 Swivel Castors
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome