Carrier Original waste collection trolley, for 1 waste collector, 80 - 240 l, HxWxL 98 x 68 x 85 mm. Supplied = assembled. Length = 85 mm. Width = 68 mm. Height = 98 mm. Diameter = 310 mm. Quantity of waste collectors = 1 pcs. Capacity = 80-240 l. Material = aluminium, steel, zinc plated, polyurethane (PU) Colour = silver, black. Weight = 20 kg. Wheel type = puncture-proof tyres. Product type = basket trolleys. Two-wheeled hand truck for waste collection containers from 80 - 240 l. Bracket for litter grabber and four items of equipment with handles. Lockable hand box plus open storage compartment. The Carrier Original cleaning trolley is suitable for variable use with waste collectors with a capacity of 80 - 240 l. The frame is made of aluminium profiles and powder coated, zinc plated steel. Puncture proof tyres, a bracket for a litter grabber and four items of equipment with handles, height adjustable handle. Connecting links using splints allow a quick wheel change.