Chair Truck, Max. Load 75 Kg, Yellow

Order Code: ZT2679940S

£309.99 Inc VAT (20%)


Description

Chair truck, max. load 75 kg, yellow. Supplied = flat pack. Max. load = 75 kg. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Material = steel. Overall height = 1320 mm. Overall width = 380 mm. Overall depth = 440 mm. Weight = 6.5 kg. Loading height = 36, 1, 39, 2, 42, 1 mm. Chair transport truck for all types of chairs. Height of the support bracket can be adjusted to: 361 mm, 392 mm or 421 mm.

Specifications for Chair Truck, Max. Load 75 Kg, Yellow
  • Load Capacity
    75kg
  • Wheel Diameter
    200mm
  • Supplied
    Flat Pack
  • Material
    Steel
  • Weight
    6.5kg
  • Overall Width
    380mm
  • Overall Height
    1320mm
  • Overall Depth
    440mm
  • Loading Height
    36, 1, 39, 2, 42, 1mm
  • Wheel Bearing
    Roller Bearing