Chair Truck

Order Code: ZT3079739S

£174.99 Inc VAT (20%)


Description

Colour: Black.
Finish: Epoxy coated.
Frame Material: Steel.
Height mm: 1135.
Length mm: 780.
Product Type: Chair trolleys.
Weight kg: 6.
Wheel Material: Rubber.
Width mm: 485.Ideal for moving most stacking chairs. Pick up, move and deposit chairs safely. Black epoxy coated steel frame with rubberised wheels. Recommended to stack no more than 8 chairs. Weight - 6kg. Dims - 1140 x 500 x 800mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome