Charcoal Grill Bbq Trolley Wheels Garden Metal Backyard Barbecue W/Shelf Black

Order Code: ZT3352183S

£169.99 Inc VAT (20%)


Description

Convenient temperature control: The charcoal pan is height adjustable by rotating the hand crank and it's easy to add charcoal through the front door. The built-in lid can save heat and the adjustable vents and the thermostat on the lid also help control the inside temperature.Enough bbq area: The charcoal bbq grill comes with a grilling area of 55 x 41.6cm which capable of cooking up to 12 burger patties and a warming rack for keeping food warm temporarily. Great for cooking up 4-8 servings to friends.Thoughtful design: The coal bbq with lid has a bottle opener, and the stainless steel handles are anti-scalding and safe. The pull-out ash tray catches mucky ash and is easy to clean after barbecuing.Storage space: The side table and bottom storage rack of the freestanding barbecue helps spare charcoal, plates, seasonings, or anything else. 4 side hooks for hanging BBQ tools.Easy to move: The BBQ trolley is equipped with 2 wheels which enable you to move your barbecue with ease to where you need it.
Dimensions: Overall Dimension: 115L x 56W x 108H cm. Side Table Dimension: 33.5L x 48.5W cm.

See full description
Specifications for Charcoal Grill Bbq Trolley Wheels Garden Metal Backyard Barbecue W/Shelf Black
  • Product Type
    Charcoal Grill
  • Material
    Metal
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome