Cleaning And Service Trolley, LxWxH 1050 X 580 X 1100mm, 3 Plastic Trays, Chrome Plated

Order Code: ZT2739250S

£999.99 Inc VAT (20%)


Description

Cleaning and service trolley, LxWxH 1050 x 580 x 1100 mm, 3 plastic trays, chrome plated. Supplied = flat pack. Cleaning trolley set = mop wringer. Frame material = tubular steel. Height = 1100 mm. Colour = chrome plated. Number of buckets = 2x15 l. Length = 1050 mm. Width = 580 mm. Model = cleaning trolley. Collection containers = 3 plastic trays. Product type = cleaning trolleys. With waste sack holder and flip handle holder. Cleaning trolley with holding frame for 120 litre waste sack, 3 large plastic trays, 2 x 15 litre buckets with mop wringer and clip flip handle holder. Waste sacks available separately.

See full description
Specifications for Cleaning And Service Trolley, LxWxH 1050 X 580 X 1100mm, 3 Plastic Trays, Chrome Plated
  • Colour
    Chrome Plated
  • Product Type
    Cleaning Trolleys
  • No. of Buckets
    2x15 L
  • Height
    1100mm
  • Supplied
    Flat Pack
  • Length
    1050mm
  • Width
    580mm
  • Frame Material
    Tubular Steel
  • Collection Containers
    3 Plastic Trays
  • Cleaning Trolley Set
    Mop Wringer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome