Cleaning And Service Trolley, LxWxH 1130 X 670 X 1100mm, 2 Wire Baskets, Chrome Plated

Order Code: ZT2739275S

£1,099.99 Inc VAT (20%)


Description

Cleaning and service trolley, LxWxH 1130 x 670 x 1100 mm, 2 wire baskets, chrome plated. Supplied = flat pack. Cleaning trolley set = mop wringer. Frame material = tubular steel. Height = 1100 mm. Colour = chrome plated. Number of buckets = 2x12, 2x15 l. Length = 1130 mm. Width = 670 mm. Model = cleaning trolley. Collection containers = 1 plastic tray, 1 wire basket. Product type = cleaning trolleys. Set includes holding frame for 120 litre waste sack, 2 wire mesh baskets, 2 x 15 litre buckets with mop wringer with a base tray underneath, 2 x 12 litre buckets and clip flip handle holder. With waste sack holder and flip handle holder. Waste sacks available separately.

See full description
Specifications for Cleaning And Service Trolley, LxWxH 1130 X 670 X 1100mm, 2 Wire Baskets, Chrome Plated
  • Colour
    Chrome Plated
  • Product Type
    Cleaning Trolleys
  • Supplied
    Flat Pack
  • Length
    1130mm
  • No. of Buckets
    2x12, 2x15 L
  • Height
    1100mm
  • Width
    670mm
  • Frame Material
    Tubular Steel
  • Collection Containers
    1 Plastic Tray, 1 Wire Basket
  • Cleaning Trolley Set
    Mop Wringer