Cleaning Trolley Set, LxWxH 1130 X 670 X 1100mm, 2 Wire Baskets, 10 Mops, Floor Mop Set

Order Code: ZT2739559S

£999.99 Inc VAT (20%)


Description

Cleaning trolley set, LxWxH 1130 x 670 x 1100 mm, 2 wire baskets, 10 mops, floor mop set. Supplied = partially assembled. Frame material = tubular steel. Height = 1100 mm. Colour = chrome plated. Number of buckets = 2x12, 2x15 l. Length = 1130 mm. Width = 670 mm. Model = floor mop set. Collection containers = 1 wire basket, 1 plastic tray. Product type = cleaning trolley sets. Cleaning trolley with holding frame for 120 litre waste sack, 2 wire mesh baskets, 2 x 15 litre buckets with mop wringer with a base tray underneath, 2 x 12 litre buckets and clip flip handle holder. Swivel castors and bumper discs. Including: mop wringer, folding holder and mops (pack of 10) Waste sacks available separately.

See full description
Specifications for Cleaning Trolley Set, LxWxH 1130 X 670 X 1100mm, 2 Wire Baskets, 10 Mops, Floor Mop Set
  • Product Type
    Cleaning Trolley Sets
  • Colour
    Chrome Plated
  • Width
    670mm
  • Supplied
    Partially Assembled
  • No. of Buckets
    2x12, 2x15 L
  • Height
    1100mm
  • Length
    1130mm
  • Frame Material
    Tubular Steel
  • Collection Containers
    1 Wire Basket, 1 Plastic Tray